- HVAC Grade Aluminum Foil Tape
- 2 in Wide x 60 yd Long
- Silver
description
- Intertape aluminum foil tapes are engineered with an aggressive long, lasting pressure-sensitive adhesive that demonstrates superior bonding when exposed to both sub-zero and elevated temperatures. The shiny, UV resistant foil backing offers an enhanced appearance, excellent reflective and flame retardant properties, and remains flexible to resist cracking and lifting around irregular or curved surfaces.
applications
- HVAC duct wrap
- Protective mask for chemical stripping of metal and other surfaces
features
- Flame retardant/UV-resistant
- Enhances appearance and maintains vapor barrier integrity
- Excellent adhesion to clean/dry surfaces
- For general purpose seaming, patching and sealing
| Width | 2 in |
| Adhesion to Steel | 70 oz/in |
| Adhesive | Acrylic |
| Length | 60 yd |
| Color | Silver |
| Thickness | 4.6 mil |
| Tensile | 30 lb/in |
| Type | Aluminum Foil Tape |
| Grade | HVAC |
| Weight | 1.1 LB |

