- Utility Grade Filament Tape
- 24 mm Wide x 55 m Long
- Natural
description
- Delivers superior adhesion for a variety of light- to medium-duty applications
applications
- Strapping
- Bundling
- Palletizing
- Medium-duty
| Thickness | 4 mil |
| Color | Natural |
| Tensile | 100 lb/in |
| Adhesion Strength | 48 oz/in |
| Grade | Utility |
| Length | 55.000 m |
| Series | RG300 |
| Type | Filament Tape |
| Weight | 0.36 LB |

