- Premium Grade Duct Tape
- 48 mm Wide x 54.8 m Long
- Black
description
- The GEARWRENCH hollow shaft nutdrivers have a rubber cushion-grip handle for reduced hand fatigue and improved comfort. The hollow shaft is ideal when working with longer bolts or threaded rods. Full polished chrome shafts resist rust and corrosion and easily wipe clean. These nutdrivers come available in SAE and metric sizes in open stock and sets.
applications
- Sealing
- Bundling
- Weatherproofing
- Convention setup
- Entertainment
- Construction
- Maintenance
- Book binding & repair
features
- Hangs and tears straight
| Length | 54.800 m |
| Adhesion Strength | 50 oz/in |
| Type | Duct Tape |
| Thickness | 14 mil |
| Application | Sealing, Bundling, Weatherproofing, Convention setup, Entertainment, Construction, Maintenance, Book binding & repair |
| Tensile | 40 lb/in |
| Grade | Premium |
| Color | Black |
| Width | 48.000 mm |
| Series | AC50 |
| Weight | 2.348 LB |

