- Medium Grade Flatback Tape
- 18 mm Wide x 54.8 m Long
- Brown
| Width | 18.000 mm |
| Tensile | 40 lb/in |
| Color | Brown |
| Length | 54.800 m |
| Grade | Medium |
| Thickness | 7.2 mil |
| Adhesion Strength | 50 oz/in |
| Series | 539 |
| Type | Flatback Tape |
| Weight | 0.364 LB |
| Width | 18.000 mm |
| Tensile | 40 lb/in |
| Color | Brown |
| Length | 54.800 m |
| Grade | Medium |
| Thickness | 7.2 mil |
| Adhesion Strength | 50 oz/in |
| Series | 539 |
| Type | Flatback Tape |
| Weight | 0.364 LB |