- Medium Grade Flatback Tape
- 42 mm Wide x 50.2 m Long
- Brown
| Length | 50.200 m |
| Width | 42.000 mm |
| Thickness | 7.2 mil |
| Tensile | 40 lb/in |
| Grade | Medium |
| Type | Flatback Tape |
| Adhesion Strength | 50 oz/in |
| Color | Brown |
| Series | 539 |
| Weight | 0.812 LB |
| Length | 50.200 m |
| Width | 42.000 mm |
| Thickness | 7.2 mil |
| Tensile | 40 lb/in |
| Grade | Medium |
| Type | Flatback Tape |
| Adhesion Strength | 50 oz/in |
| Color | Brown |
| Series | 539 |
| Weight | 0.812 LB |