- Medium Grade Masking Tape
- 18 mm Wide x 54.8 m Long
- Natural
description
- Intertape® brand Paper Masking Tapes are designed for superior performance in a variety of applications and environments ranging from demanding temperature and UV sensitive paint masking to general purpose functions such as holding or light duty splicing, bundling and more.
features
- Solvent cast natural and synthetic rubber blend adhesive
- Adheres to many surfaces
| Length | 54.800 m |
| Type | Masking Tape |
| Grade | Medium |
| Color | Natural |
| Thickness | 6 mil |
| Tensile | 23 lb/in |
| Width | 18.000 mm |
| Adhesion Strength | 36 oz/in |
| Series | 519 |
| Weight | 0.291 LB |

