- Medium Grade Flatback Tape
- 48 mm Wide x 50.2 m Long
- Brown
| Grade | Medium |
| Tensile | 35 lb/in |
| Color | Brown |
| Series | 534 |
| Type | Flatback Tape |
| Length | 50.200 m |
| Width | 48.000 mm |
| Adhesion Strength | 43 oz/in |
| Thickness | 7.2 mil |
| Weight | 0.958 LB |
| Grade | Medium |
| Tensile | 35 lb/in |
| Color | Brown |
| Series | 534 |
| Type | Flatback Tape |
| Length | 50.200 m |
| Width | 48.000 mm |
| Adhesion Strength | 43 oz/in |
| Thickness | 7.2 mil |
| Weight | 0.958 LB |