- General Grade Bundling/Strapping Tape
- 12 mm Wide x 55 m Long
- Black
description
- Intertape® brand MOPP Strapping Tape utilizes mono-oriented tensilized polypropylene for light duty strapping, palletizing and bundling.
applications
- Used for palletizing, unitizing and bundling
| Tensile | 100 lb/in |
| Color | Black |
| Width | 12.000 mm |
| Thickness | 2.7 mil |
| Grade | General |
| Type | Bundling/Strapping Tape |
| Series | 197 |
| Length | 55.000 m |
| Adhesion Strength | 60 oz/in |
| Weight | 0.11 LB |

