description
- 550 lbs (250 kg) - 2200 lbs (1000 kg) Lifting Capacity
- Serving industry for over 25 years, the rugged and reliable MLK series share a common design with many interchangeable parts. With high speeds and precise spotting, these hoists are ideal for high production cycle operations. Spark resistant and slow speed precision spotting models are also available. MLK series come with a wide range of options and accessories.
features
- Meets ASME HST-5 Specifications and OSHA requirements
- 100 percent duty cycle enables continuous operation
- Self adjusting, air operated disc brake is spring applied and air released. Wear tested to over 1 million cycles before replacement.
- All rotating parts are supported by either ball or roller type bearings. Unique planetary gearing system assures long life.
- Thoughtful design includes parts interchangeability, inlet swivels, exhaust air chain lubrication, control adjustment screws and easy conversion from pull chain to pendent control.
| Weight | 77.16 LB |

