Skip to content Skip to navigation menu
Ingersoll-Rand Co.HL1000KR-2DA10-R6U

HL1000KR-2DA10-R6U

HL1000KR-2DA10-R6U Air Hoist, 2200 Lb Capacity, 10ft Lift, Pendant Control, Trolley Mount, Fabric Chain Container
Item #120295332
Ingersoll-Rand Co.HL1000KR-2DA10-R6U
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 2200 lbs (1000 kg) - 13200 lbs (6000 kg) Lifting Capacity Serving industry for over 25 years, the rugged and reliable HLK series share a common design with many interchangeable parts. With high speeds and precise spotting, these hoists are ideal for high production cycle operations. The HLK series come with a wide array of options and accessories HLK series hoists come complete with 10 feet of standard lift and either 6 feet of pendant control or 6 feet of pull chain control.

features

  • Meets ASME HST-5 Specifications and OSHA requirements
  • Self adjusting, air operated disc brake is spring applied and air released. Wear tested to over 1 million cycles before replacement.
  • All rotating parts are supported by either ball or roller type bearings. Unique planetary gearing system assures long life.
  • Thoughtful design includes parts interchangeability, inlet swivels, exhaust air chain lubrication, control adjustment screws and easy conversion from pull chain to pendent control.
  • 100 percent duty cycle enables continuous operation
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison