Skip to content Skip to navigation menu
Ingersoll-Rand Co.ELK100-1ND100P-10-6-3CF15

ELK100-1ND100P-10-6-3CF15

ELK100-1ND100P-10-6-3CF15 Electric Hoist, 1 Ton Capacity, Trolley Mount, 230/3/60
Item #120295302
Ingersoll-Rand Co.ELK100-1ND100P-10-6-3CF15
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The ELK Series hoists brings you durability, modularity, flexibility packed in an extremely lightweight, modern design. Built to meet an A5/M5 duty cycle classification, the ELK hoist is designed for tough, industrial grade applications.

features

  • M5 or M4 Duty cycle rating (2m/M5 or 1Am/M4 FEM/ISO) designed for both industrial and manufacturing applications
  • Built-on motor with cooling fins and fan wheel for reduction in operating temperature and disassembly time
  • Modular design with interchangeable gear box for reduced maintenance time, parts and complexity
  • Extremely lightweight, compact profile allows for faster, safer installation and disassembly
  • ideal for mobile applications
  • IP65 rating with built in drains provides water resistance and dust tight protection
  • great for outdoor use
  • New custom chain profile with magnesium phosphate coating for corrosion resistance and extended life
  • 3-stage helical gearing for quiet operation
  • Closed gearbox with permanent lubrication
  • 5:1 safety rating
  • Custom configurations available (ATEX certified, food grade, tandem, VFD, wind turbine custom, etc)
  • Backed by 3 year warranty
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison