Designed for production applications and loads up to 1100 lbs. Exceptional durability with an ASME HST-5 rating of A5 (FEM/ISO mechanism classification of 1Am/M4) the CLK Series hoist are duty-rated to operate 800 full-load hours between overhauls.
features
Meets ASME HST-5 Specifications and OSHA requirements
Rugged, lightweight and compact design
Disc brake is non-asbestos and spring engaged with air release
Internal muffler reduces sound levels to a best-in-the-industry 75 dBA
High-strength aluminum housing for maximum portability and weather resistance. Strong yet lightweight with a durable powdercoated finish.
Upper and lower limit stops prevent dangerous over-travel of the hook
100% duty cycle multi-vane (6) air motor offers a high-torque and low-maintenance design. Air porting under the vanes creates smooth operation, positive starting, and long life.
Bottom latch-type swivel hooks meet OSHA requirements and are supported by anti-friction needle type thrust bearings.
Ergonomic pendent handle is rugged and durable. Guard covers both levers and can be used with or without gloves.
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back