Skip to content Skip to navigation menu
Ingersoll-Rand Co.CL125K-2C15-C11

CL125K-2C15-C11

CL125K-2C15-C11 Air Hoist, 275 Lb Capacity, 15ft Lift, Pendant Control, Hook Mount
Item #120295292
Ingersoll-Rand Co.CL125K-2C15-C11
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Designed for production applications and loads up to 1100 lbs. Exceptional durability with an ASME HST-5 rating of A5 (FEM/ISO mechanism classification of 1Am/M4) the CLK Series hoist are duty-rated to operate 800 full-load hours between overhauls.

features

  • Meets ASME HST-5 Specifications and OSHA requirements
  • Rugged, lightweight and compact design
  • Disc brake is non-asbestos and spring engaged with air release
  • Internal muffler reduces sound levels to a best-in-the-industry 75 dBA
  • High-strength aluminum housing for maximum portability and weather resistance. Strong yet lightweight with a durable powdercoated finish.
  • Upper and lower limit stops prevent dangerous over-travel of the hook
  • 100% duty cycle multi-vane (6) air motor offers a high-torque and low-maintenance design. Air porting under the vanes creates smooth operation, positive starting, and long life.
  • Bottom latch-type swivel hooks meet OSHA requirements and are supported by anti-friction needle type thrust bearings.
  • Ergonomic pendent handle is rugged and durable. Guard covers both levers and can be used with or without gloves.
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison