Skip to content Skip to navigation menu
Ingersoll-Rand Co.7718E-1DA10-C6S

7718E-1DA10-C6S

7718E-1DA10-C6S Air Hoist, 550 Lb Capacity, 10ft Lift, Pull Chain Control, Trolley Mount, Steel chain container
Item #120295275
Ingersoll-Rand Co.7718E-1DA10-C6S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 7700 Series chain hoists have been designed specifically for heavy-duty industrial applications. Simple, rugged and reliable, these hoists are constructed with few moving parts for easy repairs and less down time. These hoists come complete with 10 feet of standard lift and either 6 feet of pendant control or 6 feet of pull chain control.

features

  • Meets ASME B30.16 specifications.
  • Exceptional slow-speed control provides superior spotting characteristics and ability to confidently "inch" loads into position.
  • Ideal for high duty cycles and when operating loads are near maximum capacity.
  • Powerful, self-cooling rotary motors keep hoists at peak performance at high temperatures.
  • Brake control easily adjusts to meet specific load ranges.
  • Motor and gearing provides faster lift speeds with low air consumption.
  • Compared to roller chain, link chain lasts longer, handles heavier loads and is better for high duty cycles.
  • Pendant or pull chain control responds immediately to operator's commands
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison