Skip to content Skip to navigation menu
Ingersoll-Rand Co.47772484001

47772484001

LC2A020DIP2C6M5A, 2 Ton Liftchain Air Hoist, 6M of Lift, Double Fall, Hook Mount
Item #120295256
Ingersoll-Rand Co.47772484001
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Liftchain air chain hoists are the ideal choice when high speed, high duty-cycle, variable speed, precision spotting and harsh environment operation are the determining factors. Featuring a compact, robust and modular design, our Liftchain air hoists come in a variety of configurations including hook mount or with plain, geared or motorized trolleys. With numerous options including spark resistant ATEX certification, Liftchain hoists are ideal for any environment, including industrial, oil & gas drill rigs, FPSO and FLNG vessels, and underground mining. Enhanced safety is provided by select CE-certified models that include overload protection, emergency stop and a main air shut-off valve. Ingersoll Rand hoists offer premium features at a great price…and performance that is beyond tough!

features

  • Upper and lower limit switches integrated in hoist body provide better protection. Virtually maintenance-free gear-type air motor with minimal moving parts. Variable speed for precision spotting control.
  • Grade 80 calibrated corrosion-resistant load chain. Ball bearing mounted bottom hook for easier, smoother turning under load.
  • Automatic multi disc brake fully enclosed for better corrosion resistance. Drain holes in block prevent deterioration due to trapped water.'20В°C design temperature for cold weather operation (optional on some models)
  • Alumium pendant and carbon steel load chain. Optional stainless steel load chain available on 1T and 2T models.
  • Rugged, compact, and lightweight all steel construction adaptable for any environment. Fail-safe brake holds the load in any situation.
  • ARO FRL's are recommended to ensure clean and adequate airflow.
  • Note: There are other configurations and modifications that Ingersoll Rand can accommodate outside of the standard unit such as CE and ATEX certifications. Please contact us for more information [email protected].
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison