A slim profile pencil grinder makes it ideal for intricate spaces, precise grinders to final cleaning and polishing dies, to mold finishing, light deburring and flash removal. Also includes 5 assorted mounted points and carbide burrs in a hard case.
applications
For precision grinding and applications in confined spaces. Used for final cleaning and polishing of dies, mold finishing, intricate grinding applications, light deburring and flash removal.
features
COMFORT: Complete with a custom TPU grip, low vibration and noise and an oversized speed control knob, the 320PG was designed for enhanced user comfort and safety.
PRODUCTIVITY: The countless capabilities of the 320PG allow for more tasks to be completed with a singular tool, allowing for maximum versatility and productivity.
VALUE: Affordability across the board is a top priority for the 320PG, which provides high quality performance at a budget-conscious price point.
Includes 5 assorted mounted points and 5 assorted carbide burrs.
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back