Skip to content Skip to navigation menu
Ingersoll-Rand Co.280-S-6

280-S-6

AIR IMPACT WRENCH EXT S
Item #105431880
Ingersoll-Rand Co.280-S-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • For a versatile impact wrench that doesn’t compromise safety for power, the 280 Series can’t be beat. The D-shaped handle fits comfortably in your hand and the jumbo hammer impact mechanism provides an excellent power-to-weight ratio.

applications

  • Optimized for general industrial use, rail, heavy machinery, oil and gas, and shipbuilding

features

  • Durability: The steel hammer case and metal housing make this impact wrench incredibly durable and long-lasting.
  • Power: The jumbo hammer impact mechanism and 6 vane motor gives you the ability to power up to 1600 ft.-lbs. of torque for your toughest applications.
  • Extended Reach: The 6-inch extended anvil provides you with increased reach that’s invaluable when working with deeper fasteners.
Weight 24.0 LB
EAN or UPC 663023001111
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison