Skip to content Skip to navigation menu
Ingersoll-Rand Co.2135PQXPA

2135PQXPA

380 INDUSTRIAL IMPACTOOL
Item #116061246
Ingersoll-Rand Co.2135PQXPA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 2135PQXPA Series Impact Wrench was built on the hardworking and respected foundation laid by the 2135TiMAX. The result is a light, quiet and powerful impact wrench that delivers an incredible level of performance and power at a cost that won’t punish your wallet. The 2135PQXPA is the finely tuned and finely crafted impact wrench you need to tackle the toughest jobs.

features

  • Impact Power: Punish the toughest bolts with 1100 ft.-lbs. of nut-busting torque powered by a finely tuned motor and twin-hammer impact mechanism.
  • Lightweight: At only 4 lbs., the 2135PQXPA is as light as it is powerful so your hand tires less, letting you get more work done.
  • Patented Quiet Technology: Ingersoll Rand's patented Quiet Tool Technology reduces sound levels without compromising best-in-class power.
  • Reliability: Backed by a 1-year warranty with every component, mechanism and function of the 2135PQXPA has been pushed to the limits to ensure it perform well in the face of the toughest jobs, every time.
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison