- 182C NEMA Mount Air Motor
- 4 4/5 hp
- Reversible
- Shaft Type: 7/8 in Round w/Square Key
- 10.00 ft lb Starting Torque
description
- Designed for applications where direct-drive motors can be utilized. Offers several advantages over electric motors and other brands of air motors.
applications
- Spray guns
- Concrete saws
- Air fans
- Air ventilators
- Pumps
- Screw jacks
- Hole cutters
- Mixers
- Drum deheaders
features
- Can be run lubrication-free
- Well suited for high temperature and hazardous environments where standard electric motors are not allowed
- will not burn out
- Continuous-duty rating
caution
- Maximum viscosity 1500 SSU.
| Rotation | Reversible |
| Stall Torque | 14 ft lb |
| Air Consumption @ Maximum HP | 152 ft3/min |
| Free Speed [Max] | 2500 rpm |
| Starting Torque | 10 ft lb |
| Mounting | 182C NEMA Mount |
| Series | SM8AM |
| Model No. | SM8AMAN |
| Speed @ Maximum HP | 2500 rpm |
| Shaft Type | Round w/ Square Key |
| HP [Max] | 4 4/5 hp |
| Weight | 30.865 LB |
| EAN or UPC | 663023095455 |

