- Face Mount Air Motor
- 4 4/5 hp
- Reversible
- Shaft Type: 3/4 in Round w/Square Key
- 10.00 ft lb Starting Torque
description
- Designed for applications where direct-drive motors can be utilized. Offers several advantages over electric motors and other brands of air motors.
applications
- Air fans
- Air ventilators
- Concrete saws
- Drum deheaders
- Hole cutters
- Mixers
- Pumps
- Screw jacks
- Spray guns
features
- Continuous-duty rating
- will not burn out
- Well suited for high temperature and hazardous environments where standard electric motors are not allowed
- Can be run lubrication-free
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Series | SM8AM |
| Starting Torque | 10 ft lb |
| Model No. | SM8AMA |
| Shaft Type | Round w/ Square Key |
| Free Speed [Max] | 2500 rpm |
| HP [Max] | 4 4/5 hp |
| Speed @ Maximum HP | 2500 rpm |
| Stall Torque | 14 ft lb |
| Air Consumption @ Maximum HP | 152 ft3/min |
| Rotation | Reversible |
| Mounting | Face Mount |
| Weight | 26.455 LB |
| EAN or UPC | 663023095448 |

