- Face Mount Air Motor
- 3 3/5 hp
- Reversible
- Shaft Type: 5/8 in Round w/Square Key
- 5.30 ft lb Starting Torque
description
- Designed for applications where direct-drive motors can be utilized. Offers several advantages over electric motors and other brands of air motors.
applications
- Air fans
- Air ventilators
- Concrete saws
- Drum deheaders
- Hole cutters
- Mixers
- Pumps
- Screw jacks
- Spray guns
features
- Continuous-duty rating
- will not burn out
- Well suited for high temperature and hazardous environments where standard electric motors are not allowed
- Can be run lubrication-free
caution
- Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
| Mounting | Face Mount |
| Stall Torque | 8.7 ft lb |
| Speed @ Maximum HP | 3000 rpm |
| Model No. | SM6AMA |
| Rotation | Reversible |
| Series | SM6AM |
| Shaft Type | Round w/ Square Key |
| Starting Torque | 5.3 ft lb |
| Free Speed [Max] | 3000 rpm |
| Air Consumption @ Maximum HP | 120 ft3/min |
| HP [Max] | 3 3/5 hp |
| Weight | 17.417 LB |
| EAN or UPC | 663023095417 |

