- Face Mount Air Motor
- 0.880 hp
- Reversible
- Shaft Type: 1/2 in Round w/Flat on Shaft
- 1.70 ft lb Starting Torque
description
- Designed for applications where direct-drive motors can be utilized. Offers several advantages over electric motors and other brands of air motors.
applications
- Air fans
- Air ventilators
- Concrete saws
- Drum deheaders
- Hole cutters
- Mixers
- Pumps
- Screw jacks
- Spray guns
features
- Continuous-duty rating
- will not burn out
- Well suited for high temperature and hazardous environments where standard electric motors are not allowed
- Can be run lubrication-free
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Rotation | Reversible |
| Stall Torque | 2.3 |
| Air Consumption @ Maximum HP | 48 ft3/min |
| Series | SM2AM |
| Free Speed [Max] | 3000 rpm |
| Model No. | SM2AMC |
| Mounting | Face Mount |
| HP [Max] | 0.880 hp |
| Speed @ Maximum HP | 3000 rpm |
| Starting Torque | 1.7 ft lb |
| Shaft Type | Round w/ Flat on Shaft |
| Weight | 11.464 LB |
| EAN or UPC | 663023095325 |

