- Lever Chain Hoists
- "Silver" Series
- 3 tons Capacity
- 10.0 ft Lift Height
- 10 mm x 30 mm Chain Size
description
- A rugged, dependable lever chain hoist with capacities and features that make it ideal for all industrial lifting, pulling and positioning applications.
features
- All-steel construction
- Low handle force
- Value priced lever hoist with industrial rated performance
- One-hand operation free chaining
- If a load is applied in free chain mode, brake will automatically engage, minimizing operator setup error
- 3/4 to six metric ton capacities available
- 360º handle rotation
- Rubber handle grip in all sizes
- Reliable disc brake
- Grade 80 and 100 chain available
- Hardened swivel latch hooks
- Lightweight
- Short handle stroke
- Standard lifts of 5 ft, 10 ft, 15 ft and 20 ft
- longer lifts available
- Zinc-nickel-chrome-plated finish is more durable and corrosion-resistant than paint
- Patent-pending "Arrow-Notch" free chain system is simple and reliable
- operators will enjoy easiest free chaining
compliances
- 0
| No. of Falls | 1 |
| Pull to Lift Load | 53 lb |
| Handle Length | 16 1/2 in |
| Series | Silver Series |
| Headroom | 20.5 in |
| Cable/Wire Size | 10 mm x 30 mm |
| Standard Lift | 10 ft |
| Lift Height | 10 ft |
| Lifting Height/Take-Up | 10.00 ft |
| Capacity Wt. [Max] | 3 tons |
| Chain Pull to Lift Rated Load | 35 lb |
| Manufacturer Name | Ingersoll-Rand |
| Length | 15.700 in |
| Rated Capacity | 3 tons |
| Type | Lever Chain Hoist |
| Weight | 54.58 LB |
| EAN or UPC | 663023041063 |

