- 3/8 in Drive Size
- 8 Pieces
includes
- Blow Molded Case
| Impact Rated | Yes |
| Size Range [Min] | 9 mm |
| Finish | Electro-Phosphate |
| Size Range [Max] | 19 mm |
| No. of Points | 6 |
| No. of Pieces | 8 |
| Weight | 0.0 LB |
| Impact Rated | Yes |
| Size Range [Min] | 9 mm |
| Finish | Electro-Phosphate |
| Size Range [Max] | 19 mm |
| No. of Points | 6 |
| No. of Pieces | 8 |
| Weight | 0.0 LB |