- Chain Hoist
- 1100 lb Max Capacity
- 10' Lift
- Pendent Control
- 18" Headroom
description
- With high speeds and precise spotting, the Ingersoll Rand MLK Series hoists are ideal for high production cycle operations. These rugged and reliable hoists share a common design with many interchangeable parts.
features
- 100% duty cycle enables continuous operation
- Ideal for harsh environments, such as steel mills, foundries and electroplating operations
- Self-adjusting, air operated disc brake wear tested to over 1 million cycles before replacement
- Simple pull-chain speed and directional controls provide precise load-spotting capabilities
- Rated as HMI duty classification A5, severe duty (equates to FEM 9.511 duty classification 2M)
includes
- Top and bottom latch hooks with 360° swivels
- Pendant handle with cast-in guard
- Pull chain
| Air Consumption | 70.0 m3/min |
| Control Type | Pendent Control |
| Pressure | 90 psi |
| Lifting Speed [Max] | 55.0 ft/min |
| Capacity Wt. [Max] | 1,100.00 lb |
| Control Cord Length | 6 ft |
| Length | 13 1/2 in |
| No. of Falls | 1 |
| Headroom | 18 in |
| Type | Chain Hoist |
| Lift Height | 10 ft |
| Weight | 90.39 LB |

