- Chain Hoist
- 18 in Headroom
- 2 Falls
- 10 ft Lift Height
- 2200 lb Rated Capacity
description
- With high speeds and precise spotting, the Ingersoll Rand MLK Series hoists are ideal for high production cycle operations. These rugged and reliable hoists share a common design with many interchangeable parts.
features
- 100% duty cycle enables continuous operation
- Ideal for harsh environments, such as steel mills, foundries and electroplating operations
- Self-adjusting, air operated disc brake wear tested to over 1 million cycles before replacement
- Simple pull-chain speed and directional controls provide precise load-spotting capabilities
- Rated as HMI duty classification A5, severe duty (equates to FEM 9.511 duty classification 2M)
| No. of Falls | 2 |
| Type | Chain Hoist |
| Headroom | 18 in |
| Handle Effort @ Rated Capacity | 2200 lb |
| Lifting Speed [Max] | 28.0 ft/min |
| Capacity Wt. [Max] | 2,200.00 lb |
| Lift Height | 10 ft |
| Weight | 85.98 LB |

