- 3 Ton Metric Capacity
- 10' Lift Height
- 15.6" Headroom
- Manual Hoist
description
- A rugged, dependable lever chain hoist with capacities and features that make it ideal for all industrial lifting, pulling and positioning applications.
features
- High strength, cold-formed, all-stamped-steel construction decreases weight while increasing external impact resistance
- Open frame design for easy cleaning and inspection
- Grade 100 alloy chain
- Single fall, three ton model for increased portability
- Responsive load control through six pinion gear teeth and a four pocket load sheave
- Forged steel alloy load hooks have wide throat openings with slip-resistant barbed tips to better retain slings
- Heat-treated gears and pinions
- A comfortable slip-resistant rubber grip handle - even with a glove
- 360° rotation handle needs only 15° handle movement to ratchet and position loads
- Double reduction gearing for superior spotting characteristics
- Minimal effort in compact design
- Easy free chaining operation
compliances
- 0
| Pull to Lift Load | 73 lb |
| Lift Height | 10 ft |
| Length | 7.100 in |
| Capacity Wt. [Nom] | 3 tons |
| Headroom | 15.6 in |
| Handle Length | 14.2 in |
| Type | Manual |
| Weight | 46.0 LB |

