- Lever Chain Hoists
- "Premium" Series
- 3/4 tons Capacity
- 10 ft Lift Height
- 6.3 mm x 19.2 mm Chain Size
description
- A rugged, dependable lever chain hoist with capacities and features that make it ideal for all industrial lifting, pulling and positioning applications.
features
- Meets all pertinent world standards
- Innovative "Torsion-Lok" brake system ensures positive brake engagement
- Free chain knob with color-coded red/green indicator window shows at a glance if hoist is in load or free chain position
- Easy to read instructions, are all conveniently located on the handle, and color coordinated with the free chain knob
- Forged alloy steel load hooks have wide throat openings with a slip-resistant barbed tip to better retain slings – designed to spread at 270% to 350% of the rated load to indicate a clear visual warning of hoist overload
- Patented cast steel chain anchor prevents chain end from being pulled through hoist
- Minimal effort in compact design
- Chain guides provide smooth chain operation
- Single hand "free chaining" is simple and convenient, allowing smooth, trouble-free operation in the vertical or horizontal position
- Double reduction gearing for superior spotting characteristics
- 360° rotation handle needs only 15° handle movement to ratchet and position loads
- Rubber grip handle has a slip-resistant end, smaller diameter and rounded corners for a positive, comfortable grip even with a glove
- Top and bottom hooks rotate 360°
- top hook articulates, providing flexibility for those hard to reach places
- Standard heights of lift: 1.5, 3, 4.5 or 6 m
- non-standard height also available on request (see options)
- High-strength, cold-formed, stamped steel construction makes it lighter in weight yet impact resistant for longer life
- Load chain is induction welded and quenched for strength and endurance
- Open frame design provides access for easy cleaning and inspection
- Plated fasteners and springs increase reliability and durability
| No. of Falls | 1 |
| Type | Lever Chain Hoist |
| Handle Length | 10.12 in |
| Pull to Lift Load | 35 lb |
| Standard Lift | 10 ft |
| Series | Premium Series |
| Manufacturer Name | Ingersoll-Rand |
| Cable/Wire Size | 6.3 mm x 19.2 mm |
| Rated Capacity | 3/4 tons |
| Lifting Height/Take-Up | 10.00 ft |
| Headroom | 12.3 in |
| Capacity Wt. [Nom] | 0.75 tons |
| Capacity Wt. [Max] | 0.75 tons |
| Lift Height | 10 ft |
| Chain Pull to Lift Rated Load | 35 lb |
| Weight | 20.1 LB |
| EAN or UPC | 663023033723 |

