Ingersoll-Rand Co.
KM050X-10-8
1/2 Metric Ton KMX Spark Resistant Manual Chain Hoist - 10 ft Lift
Item #114155245
- 1/2 Metric Ton Manual Hoist
- 51 lb. Pull to Lift Load
features
- Spark resistant and ATEX certified – keeps workers safe in explosive/flammable locations
- Designed for maximum corrosion resistance – lasts longer in harsh environments
- Multiple versions available that can hold from 1/2 to 20 metric tons
- Multiple chain lengths available as well
| Rated Capacity | 1100 lb |
| Lift Height | 10 ft |
| No. of Falls | 1 |
| Control Type | Manual |
| Pull to Lift Load | 51.3 lb |
| Capacity Wt. [Nom] | 0.5 t |
| Weight | 8.0 LB |
