- Lever Hoists
- 6 Ton Rated Capacity
- 1 Falls
- 1 Hook
description
- Ingersoll Rand Kinetic Series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands.
features
- Premium grade 100, electro-galvanized chain designed for exceptional corrosion resistance for increased durability
- Full bearing construction for reduced chain pull effort and longer life
- Heavy-duty cast hook latches designed for less latch replacements
- Corrosion-resistant finish for additional durability
- Compact design for the tightest of spaces
| Rated Capacity | 6.6 tons |
| No. of Falls | 2 |
| Type | Lever |
| Chain Pull to Lift Rated Load | 86 lb |
| Standard Lift | 10 ft |
| No. of Hooks | 1 |
| Weight | 0.0 LB |

