- Pneumatic Drill
- 0.25 hp
- 1/4" NPTF Inlet Size
- 5/16" Hose Size
- 500 rpm Max Free Speed
features
- High performance motor delivers increased speed and power for fast, smooth hole drilling
- Variable speed lever throttle provide optimum control when starting a hole
| Free Speed [Max] | 500 rpm |
| Length | 7 1/2 in |
| Manufacturer Name | Ingersoll-Rand |
| Air Consumption @ Load | 15 ft3/min |
| Control Type | Lever Control |
| Hose Size | 0.3125 in |
| Spindle Thread Size | 3/8 in -24 |
| Chuck Capacity | 3/8 in |
| Handle Type | Inline |
| Noise Level | 76 dBA |
| Chuck Size | 3/8 in |
| NPTF Size | 1/4 in |
| Inlet Size | 1/4 in NPTF |
| Weight | 1.95 LB |

