- 1/4" Hex Quick Change Chuck
- Reversible
- 800 RPM Free Speed
- Pistol Grip Drill
features
- Reversible
- High performance motor delivers increased speed and power for fast, smooth hole drilling
- Ergonomically correct handle styling and lightweight, compact size enhance operator comfort
- Responsive two-stage trigger provide optimum control when starting a hole
| Chuck Capacity | 1/4 in |
| NPTF Size | 1/4 in |
| Length | 6.100 in |
| Air Consumption [Max] | 15 ft3/min |
| Hose Size | 0.3125 in |
| Rotation Speed [Max] | 800 rpm |
| Weight | 24.45 LB |

