- Lithium-Ion Battery Charger
- 20 Volt
| Voltage Rating | 20 V |
| For Use With | BL2010 |
| Series | IQv20 |
| Type | Charger |
| Weight | 2.7 LB |
| EAN or UPC | 663024005279 |
| Voltage Rating | 20 V |
| For Use With | BL2010 |
| Series | IQv20 |
| Type | Charger |
| Weight | 2.7 LB |
| EAN or UPC | 663024005279 |