- 3/8 -24 Spindle Size
- Threaded Spindle Type
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Inline planetary gear that handles a variety of speeds and torques, as well as the ability to start and reverse instantly
- Designed for industrial applications and can easily withstand harsh environments
- Easy to service, allowing you to spend more time on your work and less time making repairs
| Reversible | No |
| Stall Torque | 3.5 ft lb |
| HP [Max] | 3/5 hp |
| Spindle Thread | 3/8 -24 |
| Spindle Type | Threaded |
| Speed @ Maximum HP | 1750 rpm |
| Gear Reduction | Single |
| RPM [Max] | 3,500 rpm |
| Output Torque @ Max. HP | 1.8 ft lb |
| Air Consumption @ Maximum HP | 41 ft3/min |
| Weight | 24.36 LB |

