- 1/2 in Spindle Size
- Keyed Spindle Type
description
- Ingersoll Rand air motors are flexible, effcient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Inline planetary gear that handles a variety of speeds and torques, as well as the ability to start and reverse instantly
- Designed for industrial applications and can easily withstand harsh environments
- Easy to service, allowing you to spend more time on your work and less time making repairs
| Spindle Type | Keyed |
| Spindle Thread | 1/2 in |
| Output Torque @ Max. HP | 55 ft lb |
| Gear Reduction | Triple |
| Air Consumption @ Maximum HP | 41 ft3/min |
| Reversible | No |
| Stall Torque | 60 ft lb |
| HP [Max] | 3/5 hp |
| RPM [Max] | 110 rpm |
| Speed @ Maximum HP | 57 rpm |
| Weight | 53.37 LB |

