The ARO 7700 and 7790 Series was designed specifically for heavy-duty industrial applications. Simple, rugged and reliable, these hoists are constructed with few moving parts for easy repair and less downtime.
features
Ideal for high-duty cycles and when operating loads are near maximum capacity
Exceptional slow-speed control provides superior "spotting" characteristics
Motor and gearing provide faster lift speeds with low air consumption
Powerful, self-cooling rotary motors keep hoists at peak performance at high temperatures
Brake control easily adjusts to meet specific load ranges
Meets ASME B30.16 specifications
options
Available with a variety of suspension options, hook types, manual and power trolleys to meet the needs of any operation
Air Consumption [Min]
70 ft3/min
Headroom
17 in
Capacity Wt. [Nom]
1100 lbs
Lifting Speed [Max]
41 ft/min
No. of Falls
1
Type
Pendent Control
Material
Steel Snap Hooks
Handle Length
6 ft
Lift Height
10 ft
Weight
41.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back