- Maintenance Drill
- 19.0 ft3/min
- 2550 rpm
- 1/4" (NPT)
- 1/2 hp
features
- Powerful and economical, general purpose drills
- Ideal for most maintenance applications
| Torque [Max] | 54 in lb |
| Inlet Pressure | 90 psi |
| Control Type | On/Off |
| Handle Type | Pistol Grip |
| Length | 7 1/4 in |
| Chuck Type | Keyed |
| Spindle Thread | 3/8 in x 24 |
| Free Speed | 2550 rpm |
| Chuck Size | 3/8 in |
| Type | Straight Drill |
| Inlet Size | 1/4 in NPT |
| Air Consumption | 19 ft3/min |
| Center to Side Distance | 29/32 in |
| Weight | 3.0 LB |
| EAN or UPC | 663023012452 |

