- ELK Series
- 1 ton capacity
- Lift Height 20 ft
- 3 Phase
- Dual Speed
description
- The Ingersoll Rand ELK Series Electric hoist brings you durability, modularity and flexibility packed in an extremely lightweight, modern design. Built to meet an H4 duty cycle classification, the ELK hoist is designed for tough, industrial grade applications.
features
- H4 duty cycle rating (minimum 2m FEM/M5 ISO) designed for both industrial and manufacturing applications
- Modular design with interchangeable gear box for reduced maintenance time, parts and complexity
- Lightweight, compact profile allows for faster, safer installation and disassembly
- Built-in motor with cooling fins and fan wheel for reduction in operating temperature and disassembly time
- Rated as HMI duty classification A5, severe duty (equates to FEM 9.511 duty classification 2M)
| Rated Capacity | 1 tons |
| Headroom | 24.2 in |
| Phase | Three Phase |
| Type | Electric Chain Hoist |
| Series | ELK100-1ND100H |
| Lift Height | 20 ft |
| Voltage | 230, 380/460, 575 |
| Lifting Speed [Max] | 4.0 ft/min |
| Weight | 61.7 LB |

