Ingersoll Rand, a global leader in compression technologies and services introduces the Next Generation R-Series, fixed speed rotary screw compressor. The Next Generation R-Series uses a rugged, dependable airend that delivers the efficiency and airflow you need.
features
Components that provide reliable air for life, including a free floating cooling system, two stage air filters and elastomeric O-rings
Enhanced serviceability ensures increased uptime with two-stage filtration, easy maintenance and Ingersoll Rand extended life, premium grade coolant
Removable service access provides quick, easy access to all user maintainable components
V-Shield Technology provides a totally integrated, leak free design, featuring PTFE and O-ring face seals
Optional Total Air System (TAS) with integrated dryer and three-in-one heat exchanger provides clean, dry air in a single package that minimizes installation costs, reduces footprint and improves ISO air quality
IE3/NEMA Premium® TEFC motor decreases energy demand
Tank Type
Horizontal
Outlet
1 in NPT
Height
78.600 in
Air Flow @ Pressure
64 ft3/min @ 125 psi
Voltage/Phase
460/3/60
Model
RS11i-A125
Tank Size
120 gal
Length
75.400 in
Compressor Design
Standard Rotary
Weight
1490.0 LB
EAN or UPC
678384603935
We're here for you
with Service Centers across the country - We have your back