Ingersoll Rand, a global leader in compression technologies and services introduces the Next Generation R-Series, fixed speed rotary screw compressor. The Next Generation R-Series uses a rugged, dependable airend that delivers the efficiency and airflow you need.
features
IE3/NEMA Premium® TEFC motor decreases energy demand
Components that provide reliable air for life, including a free floating cooling system, two stage air filters and elastomeric O-rings
Enhanced serviceability ensures increased uptime with two-stage filtration, easy maintenance and Ingersoll Rand extended life, premium grade coolant
Removable service access provides quick, easy access to all user maintainable components
V-Shield Technology provides a totally integrated, leak free design, featuring PTFE and O-ring face seals
Optional Total Air System (TAS) with integrated dryer and three-in-one heat exchanger provides clean, dry air in a single package that minimizes installation costs, reduces footprint and improves ISO air quality
Air Flow @ Pressure
64 ft3/min @ 125 psi
Voltage/Phase
208/3/60
Tank Type
Horizontal
Outlet
1 in NPT
Model
RS11i-A125
Compressor Design
Standard Rotary
Tank Size
120 gal
Length
75.400 in
Height
78.600 in
Weight
1490.0 LB
EAN or UPC
678384603911
We're here for you
with Service Centers across the country - We have your back