Total Air System Rotary w/Integrated Dryer Compressor Design
230-3-60 Voltage/Phase
Horizontal Tank
120 gal Tank Size
description
Ingersoll Rand, a global leader in compression technologies and services introduces the Next Generation R-Series, fixed speed rotary screw compressor. The Next Generation R-Series uses a rugged, dependable airend that delivers the efficiency and airflow you need.
features
IE3/NEMA Premium® TEFC motor decreases energy demand
Components that provide reliable air for life, including a free floating cooling system, two stage air filters and elastomeric O-rings
Enhanced serviceability ensures increased uptime with two-stage filtration, easy maintenance and Ingersoll Rand extended life, premium grade coolant
Removable service access provides quick, easy access to all user maintainable components
V-Shield Technology provides a totally integrated, leak free design, featuring PTFE and O-ring face seals
Optional Total Air System (TAS) with integrated dryer and three-in-one heat exchanger provides clean, dry air in a single package that minimizes installation costs, reduces footprint and improves ISO air quality
Tank Type
Horizontal
Model
RS22i-A115-TAS
Air Flow @ Pressure
123 ft3/min @ 125 psi
Outlet
1 in NPT
Tank Size
120 gal
Voltage/Phase
230/3/60
Length
75.400 in
Height
78.600 in
Compressor Design
Total Air System Rotary w/ Integrated Dryer
Weight
1888.0 LB
EAN or UPC
678384490139
We're here for you
with Service Centers across the country - We have your back