Total Air System Rotary w/Integrated Dryer Compressor Design
230-3-60 Voltage/Phase
Horizontal Tank
120 gal Tank Size
description
Ingersoll Rand, a global leader in compression technologies and services introduces the Next Generation R-Series, fixed speed rotary screw compressor. The Next Generation R-Series uses a rugged, dependable airend that delivers the efficiency and airflow you need.
features
V-Shield Technology provides a totally integrated, leak free design, featuring PTFE and O-ring face seals
Optional Total Air System (TAS) with integrated dryer and three-in-one heat exchanger provides clean, dry air in a single package that minimizes installation costs, reduces footprint and improves ISO air quality
Removable service access provides quick, easy access to all user maintainable components
Enhanced serviceability ensures increased uptime with two-stage filtration, easy maintenance and Ingersoll Rand extended life, premium grade coolant
IE3/NEMA Premium® TEFC motor decreases energy demand
Components that provide reliable air for life, including a free floating cooling system, two stage air filters and elastomeric O-rings
Compressor Design
Total Air System Rotary w/ Integrated Dryer
Tank Type
Horizontal
Model
RS15i-A115-TAS
Outlet
1 in NPT
Voltage/Phase
230/3/60
Length
75.400 in
Tank Size
120 gal
Air Flow @ Pressure
86 ft3/min @ 125 psi
Height
78.600 in
Weight
1802.0 LB
EAN or UPC
678384890014
We're here for you
with Service Centers across the country - We have your back