- UP6S Series Rotary Screw Compressor Pkg
- 125 psi
- 72" H
- 36" W
- 77.5" L
description
- Ingersoll Rand, a global leader in compressed air and gas systems and services, launches the UP6S series 15 to 30 hp fixed speed rotary screw compressor. The UP6S Series builds on Ingersoll Rand’s commitment to reliability by adding several standard features to the unit, such as Progressive Adaptive Control™ (PAC) protection, o-ring face seals to reduce leak points and a Totally Enclosed Fan Cooled (TEFC) motor. The unit’s TEFC design reduces the risk of particulates entering the motor, while also keeping it cool, providing increased reliability. Meanwhile, its NEMA® type 4 rating allows it to be used indoors or outdoors, and the new tri-voltage motor enables it to adapt to a variety of applications**. These features make the UP6S ideal for powering pneumatic tools and equipment of many types, from saws and spray painting guns, to hoists and other tools, for use in industries from woodworking, to metalworking and brewing, to automotive repair. 125 psi and 145 psi options are available for both standard and TAS units.
features
- TEFC total enclosed fan cooled motor design
- Xe-70M controller
- Low sound enclosure (68 dba)
- NEMA 4 enclosure
- Ultra coolant
- **Compressor must be rewired to convert voltage
- Tri-voltage 208-230/460 V motors
| Voltage/Phase | 230-3-60 |
| Tank Size | 120 gal |
| Tank Type | Horizontal |
| Package Type | Total Air System Rotary w/ Integrated Dryer |
| NPT Outlet | 1 in |
| Model | UP6S-25TAS-125 |
| Air Consumption [Average] | 98 ft3/min |
| Height | 72 in |
| Pressure Range [Max] | 125 psi |
| Length | 77 1/2 in |
| Weight | 1962.11 LB |
| EAN or UPC | 678384250023 |

