Skip to content Skip to navigation menu
UP6S Series Rotary Screw Compressor Package

47624208001

UP6S Series Rotary Screw Compressor Package
Item #112865074
  • Rotary Screw Compressor
  • Electric Belt Driven Motor
  • 15 hp
  • 200 Volt
  • 3 Phase
  • 120 gal Tank
+ Show More + Show Less
UP6S Series Rotary Screw Compressor Package
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rotary Screw Compressor
  • Electric Belt Driven Motor
  • 15 hp
  • 200 Volt
  • 3 Phase

description

  • Ingersoll Rand, a global leader in compressed air and gas systems and services, launches the UP6S series 15 to 30 hp fixed speed rotary screw compressor. The UP6S Series builds on Ingersoll Rand’s commitment to reliability by adding several standard features to the unit, such as Progressive Adaptive Control™ (PAC) protection, o-ring face seals to reduce leak points and a Totally Enclosed Fan Cooled (TEFC) motor. The unit’s TEFC design reduces the risk of particulates entering the motor, while also keeping it cool, providing increased reliability. Meanwhile, its NEMA® type 4 rating allows it to be used indoors or outdoors, and the new tri-voltage motor enables it to adapt to a variety of applications**. These features make the UP6S ideal for powering pneumatic tools and equipment of many types, from saws and spray painting guns, to hoists and other tools, for use in industries from woodworking, to metalworking and brewing, to automotive repair. 125 psi and 145 psi options are available for both standard and TAS units.

features

  • Tri-voltage 208-230/460 V motors
  • TEFC total enclosed fan cooled motor design
  • Xe-70M controller
  • Low sound enclosure (68 dba)
  • NEMA 4 enclosure
  • Ultra coolant
  • **Compressor must be rewired to convert voltage
Pressure Range [Max] 125 psi
Stages 2
Air Consumption [Average] 65 ft3/min
Compressor Design Rotary Screw
Height 72 in
Model UP6S-15TAS-125
Voltage/Phase 200/3/60
Package Type Total Air System Rotary w/ Integrated Dryer
Tank Size 120 gal
Tank Type Horizontal
NPT Outlet 1 in
Length 77 1/2 in
Weight 1735.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison