
- Jet-Vac Conversion Kit for Random Orbital Sander
includes
- 6" pad
- 6" shroud
- Three disposable bags
- Cloth bag cover
- Eductor assembly
- Bag adapter
- Hose
- Collar
Type | Conversion Kit |
Use With | 4151, 4152 |
Weight | 0.02 LB |
EAN or UPC | 663023017358 |

Type | Conversion Kit |
Use With | 4151, 4152 |
Weight | 0.02 LB |
EAN or UPC | 663023017358 |