- 1 1/2 in Drive Size
- 5000 ft-lb Maximum Reverse Torque
- 2750 rpm Free Speed
description
- With titanium hammer case, bronze end plates, and corrode-x up to 5000 ft-lbs, the 3900 Series are the premier industrial grade impacts in the industry.
features
- Bronze End-Plate: Thanks to the bronze end-plate, this series is corrosion and wear resistant, which makes it great for outdoor conditions.
- Durability: With a titanium hammer case and metal housing, this tool can withstand even the harshest conditions.
- Power: The 3900 Series delivers a high torque output, making every job a breeze.
- Twin hammer mechanism ensure consistent power and balance
- Reverse bias motor to help remove the most stubborn bolts
- Pressure-fed mechanism lubrication ensures complete coverage throughout the tool
- Optimized for general industrial use, MRO, rail, heavy machinery, and shipbuilding
- Integral muffler
- 1-year warranty
| Hose Size | 0.75 in |
| Free Speed [Max] | 2750 rpm |
| Air Consumption [Average] | 80 cfm, 2266 I/min |
| Length | 16 1/2 in |
| Handle Type | D-Handle |
| Air Consumption [Max] | 80 ft3/min |
| Torque Range | 500 to 1,650 ft lb |
| Power Source | Air Powered |
| Retainer Type | Thru-hole |
| Hose Size [Min] | 3/4 in |
| Air Consumption @ Load | 80 ft3/min |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Torque [Max] | 1650 ft lb |
| Blows/Impacts Per Minute | 700 blows/min |
| Rotation Speed [Max] | 2750 rpm |
| Drive Type | Square |
| Style | Super Duty |
| Drive Size | 1 1/2 in |
| Torque | 1650 ft lb |
| Pressure [Max] | 6.2 Bar |
| Inlet Size | 1/2 in NPT |
| Torque [Min] | 500 ft lb |
| Housing Material | Aluminum |
| Free Speed | 2750 rpm |
| Type | Full-Size |
| Weight | 34.6 LB |
| EAN or UPC | 663023084817 |
-
Drop Ship Only


