- 30000 rpm
- 0.300 hp
- 15 ft3/min
- 9" Length
features
- Integral trigger safety lock
- Wraparound exhaust directs air away from operator and work
- Composite grip over rugged aluminum housing reduces vibration and noise
- Additional threaded fitting allows for optional piped-away exhaust
| Air Consumption [Max] | 15 ft3/min |
| Rotation Speed | 30000 rpm |
| Length | 9 in |
| Collet Size | 1/4 in |
| NPTF Size | 1/4 in |
| Weight | 2.13 LB |
| EAN or UPC | 663024000434 |

