- Die Grinder
features
- Integral trigger safety lock
- Wraparound exhaust directs air away from operator and work
- Composite grip over rugged aluminum housing reduces vibration and noise
- Additional threaded fitting allows for optional piped-away exhaust
| NPTF Size | 1/4 in |
| Collet Size | 1/4 in |
| Air Consumption [Max] | 15 ft3/min |
| Length | 9 in |
| Rotation Speed | 25000 rpm |
| Weight | 2.13 LB |
| EAN or UPC | 663023082370 |

