- Die Grinder
| Family Name | Die Grinder |
| Length | 6 1/2 in |
| Series | Revolution Series |
| Collet Size | 1/4 in |
| Air Consumption | 32 Cfm |
| Weight | 1.76 LB |
| EAN or UPC | 663023082349 |
| Family Name | Die Grinder |
| Length | 6 1/2 in |
| Series | Revolution Series |
| Collet Size | 1/4 in |
| Air Consumption | 32 Cfm |
| Weight | 1.76 LB |
| EAN or UPC | 663023082349 |