- Die Grinder
features
- Composite grip over rugged aluminum housing reduces vibration and noise
- Wraparound exhaust ports direct air away from work and operator
- Integral lever safety lock protects against inadvertent start-ups
| Rotation Speed | 12000 rpm |
| Type | Angle |
| Hose Size | 0.375 in |
| Collet Size | 1/4 in |
| Length | 6.700 in |
| Air Consumption [Max] | 32 ft3/min |
| Sound Level | 89.6 dB |
| Weight | 2.12 LB |
| EAN or UPC | 663023082318 |

